Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Pleated Polypropylene Bouffant Cap
SDP

Catalog No. 19055103
Change view
Click to view available options
Size:
24 in.
Color:
Green
Orange
Red
White
Yellow
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
19-055-103 24 in. White
19-055-101 - White
19-055-330 - Orange
19-055-331 - Yellow
19-055-332 - Green
19-055-333 - Red
19-055-334 - Orange
19-055-335 - Yellow
19-055-336 - Green
19-055-337 - Red
19-055-104 24 in. -
19-055-102 - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-055-103 Supplier Keystone Safety Supplier No. 111NWI1024WHITE
Add to Cart
Add to Cart
This item is not returnable. View return policy

Comfortable, pleated bouffant caps feature an encapsulated elastic headband to keep hair in place. Available in a variety of sizes and colors.

  • Polypropylene
  • 100% Latex Free
  • Economical Protection
  • Sizes Available: 21, 24, 28 in
  • Flexible, pleated design that stretches over the worker's head
  • Disposable design for fresh, hygienic use every time

Specifications

Product Type Bouffant
Size 24 in.
Material Polypropylene
Color White
Disposable Single-use
Latex Free Yes
Model 111NWI-10
Sterility Non-sterile
Quantity 1000/Cs.
Diameter (English) 24 in.
Diameter (Metric) 61 cm
For Use With (Application) Manufacturing, Food Service, Industrial, Medical, Pharmaceutical
Style Pleated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.