Learn More
Keystone Safety Pleated Polypropylene Bouffant Cap

Description
- Polypropylene
- 100% Latex Free
- Economical Protection
- Sizes Available: 21, 24, 28 in
- Flexible, pleated design that stretches over the worker's head
- Disposable design for fresh, hygienic use every time
Specifications
Specifications
| Product Type | Bouffant |
| Material | Polypropylene |
| Color | Green |
| Disposable | Single-use |
| Latex Free | Yes |
| Model | 111NWI-10 |
| Sterility | Non-sterile |
| For Use With (Application) | Manufacturing, Food Service, Industrial, Medical, Pharmaceutical |
| Style | Pleated |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.