Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labcon Plug Style Caps for 12 x 75 mm Culture Tubes

Catalog No. 50101621
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Assorted
Blue
Green
Purple
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
50-101-621 Yellow
50-101-619 Red
50-101-618 Blue
50-101-615 Purple
50-101-616 Green
50-101-622 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 50-101-621 Supplier Labcon Supplier No. 33028020009
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Cap includes flutes to securely grip sides of tubes

  • Fluted Plug Style Cap
  • Plug cap for culture tubes
  • Fits 12 x 75 mm culture tubes
  • Cap includes flutes to securely grip sides of tubes
  • Endotoxin Free (non-pyrogenic)
  • Polyethylene USP Class VI resin
  • Made in USA

Specifications

Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Product Type Tube Plugs
Closure Size 13 mm
Pre-sterilized No
Autoclavable Not Autoclavable
Material Polyethylene
Color Yellow
For Use With (Application) Centrifugation; For Cell Culture and General Laboratory Use
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Length (Metric) 75 mm
Sterility Non-sterile
For Use With (Equipment) Tubes
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.