Learn More
Cenmed™ PMD Prosafe Disposable Premium Economy Lab Coats, White

Description
- Soft yet durable 3-ply SMS latex-free material
- Fluid resistand and breathable for protective comfort
- Knit cuffs and collar for a snug feel
- Snap closure front, and 3-pockets
- Anti-Static treate with no clinging
- Washable (cold water) up to 5 times
- Fire retardant
- Tested tensile strength of 119.7 g/m2 MD and 61.6 g/m2 CD
- Elongation testing showing 109 g/m2 MD and 118.9 g/m2 CD
- Individually wrapped, sold in packs of 10
- Knee length
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Unisex |
| Material | SMS, Polypropylene |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Style | Knee-length |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.