Learn More
Cenmed™ PMD Sterile, Disposable Biopsy Punches

Description
- Available in multiple sizes
- Ultra sharp stainless steel cutting
- Ribbed handle for ease of use
- Single-use
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Biopsy Punch |
| For Use With (Application) | Dermatology, Gynecology, Podiatry |
| Handle Type | Ribbed |
| Size | 2 mm |
| Description | Premium |
| Disposable | Single-use |
| Sterility | Sterile |
| Quantity | 100 Punches/Box |
| Diameter (Metric) | 2 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.