Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ PMXCEL™ Safety Eyewear

Catalog No. 19155819 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Tint:
Clear
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
19-155-819 Gray
19-155-818 Clear
19-155-820 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-155-819 Supplier Pyramex™ Supplier No. SB7320DT
This item is not returnable. View return policy

Sporty, lightweight design eliminates the bulkiness of a goggle

  • Flame resistant inner foam padding
  • Durable frame with straight back temples and detachable strap
  • Anti-fog lenses
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Specifications

    Certifications/Compliance ANSI Z87.1
    Lens Tint Gray
    Frame Color Black
    Includes Strap
    Weight (Metric) 32 g
    Lens Material Polycarbonate
    Frame Material Polycarbonate
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.