Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Stool Chrome - High Bench Height with Chrome Foot Ring
SCI_ED

Catalog No. S36342 Shop All Fisherbrand Products
Change view
Click to view available options
Adjustable (Height):
23.25 to 33.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable (Height)
S36342 23.25 to 33.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S36342
Add to Cart
Add to Cart

Fisherbrand™ Wood Stools in Chrome are height adjustable for 42 in. work surfaces and feature 360-degree control mechanisms and chrome adjustable foot rings. 7-ply furniture grade hardwood with natural finish offers a classic look and feel.

  • Adjustable from 23.25-33.25 inches from the top of the seat to the floor
  • Features 360-degree, all-around control
  • 18-Inch Chrome adjustable foot ring with knob lock
  • Cast-aluminum base
  • 7-ply furniture grade hardwood with natural finish

Specifications

Product Type Stool (Backless)
With Armrest No
Footrest Yes
Color Natural
With Tilt No
Base Material Polished Cast Aluminum
Adjustable (Height) 23.25 to 33.25 in.
Includes Round tube chrome foot ring with knob lock
With Backrest No
Footrest Size (English) 18 in.
With Casters No
Adjustable Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Material Plywood
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.