Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ PocketMop™ Flat Head Mop Covers
BIOPHARMAGREENER_CHOICESDP

Catalog No. 19045241 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam
Non-woven Polyamide, Urethane Foam
Polyester, Urethane Foam
Smooth Polyester, Urethane Foam
Dimensions:
35.6 x 10.2 cm (14 x 4 in.)
45.7 x 10.2 cm (18 x 4 in.)
48 x 4 in. (122 cm x 10 cm)
Color:
Blue
White
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Color
19-045-241 Smooth Polyester, Urethane Foam 35.6 x 10.2 cm (14 x 4 in.) White
19-116-762 Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam 48 x 4 in. (122 cm x 10 cm) Blue
19-045-242 Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam 35.6 x 10.2 cm (14 x 4 in.) Blue
19-045-247 Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam 45.7 x 10.2 cm (18 x 4 in.) Blue
19-045-243 Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam 35.6 x 10.2 cm (14 x 4 in.) White
19-045-246 Smooth Polyester, Urethane Foam 45.7 x 10.2 cm (18 x 4 in.) White
19-045-240 Polyester, Urethane Foam 35.6 x 10.2 cm (14 x 4 in.) White
19-045-244 Non-woven Polyamide, Urethane Foam 35.6 x 10.2 cm (14 x 4 in.) White
19-045-248 Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam 45.7 x 10.2 cm (18 x 4 in.) White
19-045-245 Polyester, Urethane Foam 45.7 x 10.2 cm (18 x 4 in.) White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-045-241 Supplier Micronova™ Supplier No. PKM614
Add to Cart
Add to Cart

Requires

QPSL frame with STA series handle or QDSL with SSU series handle

These snap-on, flat head mop covers are economical and versatile; ideal for cleaning and sanitizing surfaces and equipment in controlled environments. Available in a variety of fabrics to meet specific cleaning needs.

Used for controlled environments

The Micronova PocketMop™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning.

  • Economical, lightweight and easy to maneuver
  • Angled head for convenient application of disinfectant or detergent
  • Available in a variety of lengths to match the size of the surface; equipment cleaning to a large production areas
  • Available in a range of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry.
  • Fits on QPSL, plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Suited to pharmaceutical production, compounding pharmacies, food processing, nutraceuticals, hospitals and medical device
  • Compatible with alcohol and strong disinfectants
  • Autoclavable

Specifications

Dimensions 35.6 x 10.2 cm (14 x 4 in.)
Product Type Mop
Head Type Flat
Color White
Length (English) 14 in.
Sterility Non-sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Size 14 in.
Disposable Single-use
Quantity 24/Cs.
Care Instructions Store at Ambient Temperature
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Smooth Polyester, Urethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.