Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Polarizing Films
SDPSCI_ED

Catalog No. S07373 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
3 in.
Width (English):
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
S07373 3 in. 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07373 Supplier United Scientific Supplies Supplier No. PLF030E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An effective yet economical tool for demonstrating polarization of light.

  • Available mounted or unmounted
  • Three sizes: 2 x 2 in. (5 x 5cm), 3 x 3 in. (7.6 x 7.6cm), 6 x 6 in. (15.2 x 15.2cm))

Order Info

2 x 2 in. films are available in packs of 10 and 3 x 3 in. and 6 x 6 in. films are sold individually.

Specifications

Product Type Film, Polarizing
For Use With (Application) Ideal for introducing and demonstrating the polarization of light
Dimensions (L x W) 3 x 3 in. (7.62 x 7.62 cm)
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.