Learn More
Description
- Cool or heat your samples quickly as blocks adjust to desired temperature within minutes
- Eliminate uneven cooling
- Keep samples upright and organized while controlling temperature
- Contoured wells hold tubes and vials snugly for ideal temperature convection
- Place blocks on ice, dry ice, liquid nitrogen, or in a water bath
- Anodized aluminum blocks can keep samples at or near 1°C for up to 8 hours in properly packed ice, or for 3 to 7 hours in dry ice
- Various configurations available
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 0.2 mL |
| Chamber Material | Aluminum |
| For Use With (Equipment) | Microcentrifuge Tubes |
| Material | Aluminum |
| No. of Places | 96 |
| Type | Dry Block |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.