Learn More
Description
- Inert polyester with a unique adhesive adheres to glass, plasticware, and most metals
- No need to self-laminate and sleeker labels fit most storage systems without adding bulk-even cryocanes
- Strips and dots come in varying sizes, colors, and on rolls for individual labeling or on sheets for use with laser printers
Argos Technologies PolarSafe labels withstand conventional freezing (-80°C) but can also be used for most cryogenic storage applications (vapor phase nitrogen storage at -196°C). Choose the size, color, and format to suit your labeling needs. The wide range of sizes allow you to label your whole experiment permanently. From microcentrifuge tube to cryovial; microtiter plate to storage box.
Order Info
Available on rolls or sheets for use with laser printers.
Specifications
Specifications
| Adhesive Type | Peel and Stick |
| Color | Purple |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Printable Sides | Front |
| Print Technology | Laser |
| Product Type | Micryo Dot |
| Sterility | Non-sterile |
| For Use With (Application) | Self-adhesive labels designed specifically for low temperature use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.