Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ PolarSafe Dot- and Strip-Style Cryogenic Labels

Catalog No. p-4894006 Shop All Oakton Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Purple
Red
White
Yellow
Quantity:
1000/Roll
108/Sheet
5000/Pk.
For Use With (Equipment):
0.5 t0 1.5mL tubes
0.5 to 1.5mL tubes
1.5 to 2.0 mL tubes
15 and 50 mL tubes
15 to 50 mL tubes
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity For Use With (Equipment)
03-391-101 White 5000/Pk. 0.5 to 1.5mL tubes
03-391-102 Assorted 5000/Pk. 0.5 to 1.5mL tubes
03-391-104 White 5000/Pk. 15 to 50 mL tubes
03-391-187 White 1000/Roll 0.5 to 1.5mL tubes
03-391-189 White 1000/Roll 1.5 to 2.0 mL tubes
03-391-105 White 108/Sheet 15 and 50 mL tubes
03-391-350 Blue 1000/Roll 0.5 to 1.5mL tubes
03-391-351 Red 1000/Roll 0.5 t0 1.5mL tubes
03-391-352 Green 1000/Roll 0.5 to 1.5mL tubes
03-391-354 Purple 1000/Roll 0.5 to 1.5mL tubes
03-391-353 Yellow 1000/Roll 0.5 to 1.5mL tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03-391-101 Supplier Argos Technologies™ Supplier No. 0439669
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

No need for separate labels-work in cryogenic applications, ultra-low freezers, and incubators

  • Inert polyester with a unique adhesive adheres to glass, plasticware, and most metals
  • No need to self-laminate and sleeker labels fit most storage systems without adding bulk-even cryocanes
  • Strips and dots come in varying sizes, colors, and on rolls for individual labeling or on sheets for use with laser printers

Argos Technologies PolarSafe labels withstand conventional freezing (-80°C) but can also be used for most cryogenic storage applications (vapor phase nitrogen storage at -196°C). Choose the size, color, and format to suit your labeling needs. The wide range of sizes allow you to label your whole experiment permanently. From microcentrifuge tube to cryovial; microtiter plate to storage box.

Order Info

Available on rolls or sheets for use with laser printers.

Specifications

Adhesive Type Peel and Stick
Color White
Finish Matte
Format Label
Material Polyester
Printable Sides Front
Print Technology Laser
Product Type Micryo Dot
Sterility Non-sterile
For Use With (Application) Self-adhesive labels designed specifically for low temperature use
For Use With (Equipment) 0.5 to 1.5mL tubes
Min. Operating Temperature (Metric) -196°C
Quantity 5000/Pk.
Temperature Range (English) -320.8°F
Length (English) 0.37 in.
Width (English) 0.4 in.
Width (Metric) 9.5 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.