Learn More
Description
- Load labels in their boxes from the rear of dispenser, feed roll strip through the opening
- Straight, blunt dispensing edge makes tearing off labels clean and easy-no need for scissors
- Compatible with all PolarSafe labels on rolls
- Hold three wide boxes, six thin boxes, or a mixture of the two!
Order Info
For PolarSafe Dots, see cat. no. 03391187; for PolarSafe Strips, see cat. no. 03391100.
Specifications
Specifications
| Adhesive Type | Peel and Stick |
| Color | Blue |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Printable Sides | Front |
| Print Technology | Laser |
| Product Type | Label Dispenser |
| Sterility | Non-sterile |
| For Use With (Application) | Laser printer, can even be used in incubators |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.