Learn More
Description
Use in temperatures as low as -196°C (-320°F)
- Suitable for use on microcentrifuge tubes, cryovials, racks, boxes, and microtiter plates
- No need to self-laminate
- Thinner labels mean tubes will still fit most storage systems
- Easy to see-bold colors let you identify samples while in the box
- Unique adhesive formulation for extra staying power
Order Info
Available on rolls or sheets for use with laser printers.
Specifications
Specifications
| Adhesive Type | Peel and Stick |
| Color | Assorted |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Printable Sides | Front |
| Print Technology | Laser |
| Product Type | Micryo Strip |
| Sterility | Non-sterile |
| For Use With (Equipment) | 1.5 to 2 mL tube, laser printer, can even be used in incubators |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.