Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ PolarSafe™ Strips for Cryo Storage

Catalog No. 03391118 Shop All Oakton Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Purple
Red
White
Yellow
Quantity:
1000/Roll
119/Sheet
156/Sheet
192/Sheet
30 Sheets
85/Sheet
Size (English):
0.37 in. dia.
0.78 x 0.25 in.
0.94 x 0.5 in.
1.29 x 0.5 in.
1.5 x 0.25 in.
2.64 x 0.98 in.
Size (Metric):
2 x 0.63 cm
2.4 x 1.3 cm
3.3 x 1.3 cm
3.8 x 0.6 cm
6.7 x 2.5 cm
9.5 mm dia.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity Size (English) Size (Metric)
03-391-118 Yellow 1000/Roll 1.29 x 0.5 in. 3.3 x 1.3 cm
03-391-100 - 1000/Roll 1.29 x 0.5 in. 3.3 x 1.3 cm
03-391-107 Assorted 85/Sheet 1.29 x 0.5 in. 3.3 x 1.3 cm
03-391-110 White 30 Sheets 2.64 x 0.98 in. 6.7 x 2.5 cm
03-391-114 - 1000/Roll 0.78 x 0.25 in. 2 x 0.63 cm
03-391-108 - 119/Sheet 0.94 x 0.5 in. 2.4 x 1.3 cm
03-391-106 - 85/Sheet 1.29 x 0.5 in. 3.3 x 1.3 cm
03-391-112 White 156/Sheet 1.5 x 0.25 in. 3.8 x 0.6 cm
03-391-115 Blue 1000/Roll 1.29 x 0.5 in. 3.3 x 1.3 cm
03-391-116 Red 1000/Roll 1.29 x 0.5 in. 3.3 x 1.3 cm
03-391-117 Green 1000/Roll 1.29 x 0.5 in. 3.3 x 1.3 cm
03-391-188 White 192/Sheet 0.37 in. dia. 9.5 mm dia.
03-391-119 Purple 1000/Roll 1.29 x 0.5 in. 3.3 x 1.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 03-391-118 Supplier Argos Technologies™ Supplier No. 0439682
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use in temperatures as low as -196°C (-320°F)

  • Suitable for use on microcentrifuge tubes, cryovials, racks, boxes, and microtiter plates
  • No need to self-laminate
  • Thinner labels mean tubes will still fit most storage systems
  • Easy to see-bold colors let you identify samples while in the box
  • Unique adhesive formulation for extra staying power

Order Info

Available on rolls or sheets for use with laser printers.

Specifications

Adhesive Type Peel and Stick
Color Yellow
Finish Matte
Format Label
Material Polyester
Printable Sides Front
Print Technology Laser
Product Type Micryo Strip
Sterility Non-sterile
For Use With (Equipment) 1.5 to 2 mL tube, can even be used in incubators
Min. Operating Temperature (Metric) -196°C
Quantity 1000/Roll
Size (English) 1.29 x 0.5 in.
Size (Metric) 3.3 x 1.3 cm
Temperature Range (English) -320.8°F
Dimensions (L x W) 33 x 13 mm
Length (English) 1.3 in.
Width (English) 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.