Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Policeman Stirring Rods
SCI_ED

Catalog No. S24535 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
245 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S24535 245 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24535 Supplier Eisco™ Supplier No. CH0757D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Multipurpose rod works as stirrer and spatula.

  • Flattened ends of rod form two small spatulas

Specifications

Type Stirring Rod
Material Polypropylene
Quantity 12 Pk.
Shape Sphere
Diameter (Metric) 6 mm
Length (Metric) 245 mm
Includes Flattened ends of rod form two small spatulas
For Use With (Application) Works as stirrer and spatula
Description Multipurpose Policeman Stirring Rods
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.