Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Poly Cellulose Cleanroom Wipers
SDP

Catalog No. 17987850 Shop All New Pig Corporation Products
Change view
Click to view available options
Packaging Quantity:
300 Pk.
3600 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
17-987-850 300 Pk.
17-987-849 3600 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-987-850 Supplier New Pig Supplier No. WIP275
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polyester blend spunlace cleanroom wipers are designed for use in cleanrooms (ISO Class 5-8)

  • Balanced Blend for Performance and Value: The wipers are made from a blend of polyester and cellulose (typically 55% cellulose and 45% polyester), which combines the high absorbency of natural cellulose fibers with the cleanliness and strength of synthetic polyester.
  • Low-Lint and Particle Generation: The hydro-entangled process used to create the fabric eliminates the need for chemical binders, which ensures extremely low particle and fiber shedding, crucial for maintaining cleanroom integrity (ISO Class 5-8).
  • Tough and Durable: Wipes are tough, absorbent and abrasion resistant.
  • Versatile Chemical Compatibility: The poly-cellulose material is compatible with a wide variety of common solvents and cleaning solutions, allowing them to be used for a range of applications.
  • Cleanroom-Grade Packaging: The wipers are typically double-bagged and packaged in a cleanroom environment to prevent contamination before they are used in a controlled setting.

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Autoclavable Autoclavable
Color White
Disposable Single-use
Packaging Quantity 300 Pk.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.