Learn More
CritiCore Protective Wear Poly/Cotton Coverall without Pockets in White
Description
- 65/35 Poly/Cotton
- Snap Front Enclosure
- Plain Hem Sleeve and Pant
- No pockets, One pen tab
- Mandarin Collar Primary Applications: Food Processing, Food Service, and Lab Environments
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Polyester, Carbon |
| Color | White |
| Disposable | Reusable |
| Ankle Style | Elastic |
| Cuff Style | Open |
| Neck Style | Collared |
| Closure Type | Snap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.