Learn More
CritiCore Protective Wear Poly / Cotton Lab Coat in White
Description
- 80/20 Poly Cotton
- Snap Sleeves
- Snap Front Enclosure
- Three Exterior Pockets
- Pencil Slot (one)
- Lapel Collar Primary Applications: Medical / Lab
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | Polycotton |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Particulates |
| Style | Regular |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.