Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Poly-dac Vertical Lifeline

Catalog No. 17103878
Change view
Click to view available options
Material:
Polyester, Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-878 Polyester, Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-878 Supplier Werner Co. Supplier No. L201030
Add to Cart
Add to Cart

Poly-dac vertical lifeline.

Three strand, 5/8 in. diameter rope lifelines have the strength and durability needed on the job.

  • Polyester-polypropylene blend provides better grip and chafe protection, while remaining lightweight
  • Includes snap hook at one end

Specifications

Includes Snap Hook
Color White
Material Polyester, Polypropylene
Diameter (English) 0.625 in.
Connector Types Snap Hook
For Use With (Application) Fall Protection
For Use With (Equipment) Harnesses
Product Type Lifeline
Weight (English) 4.5 lb.
Length (English) 30 ft.
Length (Metric) 9.144 m
Width (Metric) 1.5875 cm
Weight (Metric) 2.04 kg
Width (English) 0.625 in.
Diameter (Metric) 1.5875 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.