Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Poly IBC Tote Spill Containment Pallet
SDP

Catalog No. 18366614 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English) Sump:
360 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sump
18-366-614 360 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-614 Supplier PIG™ Supplier No. PAK735BKWOD
Add to Cart
Add to Cart

Containment pallet to hold totes and catch spills.

  • Strong enough for long-term storage of IBCs, transfers weight to load bearing channels to maximize capacity
  • Molded-in sump catches leaks, drips and spills
  • Low-density polyethylene construction resists UV rays, rust, corrosion and most chemicals
  • Textured grating holds a variety of IBC sizes and lifts out for easy access to sump
  • Two-way forklift and pallet jack entry allows movement from either direction when not loaded
  • Holds one IBC
  • Dimensions: 62 x 62 x 26 in.
  • Sump Capacity: 360 gal.

Specifications

Capacity (English) Sump 360 gal.
Capacity (Metric) Sump 1362.6 L
Material Polyethylene
Type IBC Containment Unit
Load Bearing Capacity (English) 8000 lb.
Load Bearing Capacity (Metric) 3628.8 kg
Length (English) 62 in.
Length (Metric) 157 cm
Width (English) 62 in.
Width (Metric) 167 cm
Height (English) 26 in.
Height (Metric) 66 cm
Weight (English) 244 lb.
Weight (Metric) 110.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.