Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Poly Spill Drum Dolly
SDP

Catalog No. 18366524 Shop All New Pig Corporation Products
Change view
Click to view available options
Load Bearing Capacity (English):
500 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
18-366-524 500 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-524 Supplier PIG™ Supplier No. DRM786
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Drum storage and transport dolly that holds up to 500 lb. and includes an 11 gal. sump for leaks.

  • Sump capacity is 11 gal. when dolly is empty or 5 gal. when holding a 55 gal. drum
  • Free-rolling casters for easy transport
  • Optional handle sold separately
  • Rugged polyethylene with UV inhibitors for indoor and outdoor use
  • Load capacity 500 lb.

Specifications

Type Drum Tray Dolly with Casters
Holds 1 Drum (55 gal.)
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 227 kg
Material Polyethylene
Height (English) 8.75 in.
Height (Metric) 22 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.