Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polycarbonate Cryo Rack
SDPSCI_ED

Catalog No. S01156 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Holds:
50 Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S01156 50 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01156 Supplier United Scientific™ Supplier No. 66201
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rack that can be used with various sized tubes.

This durable and autoclavable Cryo rack can hold 50 vials.

  • Unique design at the bottom of each well lets vials be unscrewed without removing them from the rack
  • The rack features an alpha numeric index, and anti-skid rubber feet
  • Holds 1 mL, 1.8 mL, and 4.5 mL vials

Specifications

Color White
Height (Metric) 38.1 mm
Holds 50 Tubes
Autoclavable Autoclavable
Material Polycarbonate
Product Type Cryogenic Storage Rack
Capacity (Metric) 1 mL, 1.8 mL, 4.5 mL
Withstand Temperature (Metric) -196°C

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.