Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Polycarbonate Media/Storage Bottles
SDPSCI_ED

Catalog No. S27779 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27779 150 mL
S27780 250 mL
S27781 500 mL
S27782 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S27779 Supplier United Scientific Supplies Supplier No. BMPC150
Add to Cart
Add to Cart

Clear, square disposable polycarbonate bottles are space-saving and convenient to handle; Useful for mixing, sampling, and storage applications

  • Ideal for mixing, sampling and storage in environments ranging from -80° to 130°C
  • Screen-printed graduations and large marking spot
  • Blue, liner-less GL45 polypropylene plug-seal caps included
  • Sterilized using gamma radiation
  • Individually bagged
  • Repeated autoclaving not recommended
  • Disposable
  • Neck ID: 37 mm

Specifications

Capacity (Metric) 150 mL
Capacity (English) 5 oz.
Color Clear
Includes Liner-less GL 45 Polypropylene Plug-Seal Autoclavable Cap
Material Polycarbonate
Neck ID (Metric) 37 mm
Packaging Individually Bagged
Quantity 24
Sterility Sterile
Temperature Range (Metric) -80°C to +130°C
Closure Color Blue
Closure Included Yes
Disposable Single-use
Graduated Yes
Mouth Threaded
Shape Square
Height (Metric) 105 mm
Product Type Storage Bottle
Width (English) 2.52 in.
Height (English) 4.13 in.
Closure Material Polypropylene
Closure Size GL 45
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.