Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polycarbonate Microcentrifuge Tube Storage Box
SDPSCI_ED

Catalog No. S01134 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Positions:
64
100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S01134 64
S01133 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S01134 Supplier United Scientific™ Supplier No. 63214
Add to Cart
Add to Cart
This item is not returnable. View return policy

Boxes offering a sturdy and affordable way to store tubes.

  • These rugged autoclavable storage boxes are molded in polycarbonate, and can be used at temperatures of -150°C to +121°C
  • Designed to hold 100 each 0.5 mL microcentrifuge tubes, or 64 each 1.5 mL tubes
  • The numbered grid on transparent lid is keyed in one position to prevent misalignment
  • Lid accepts writing with a marker
  • Not recommended for use with liquid-phase liquid nitrogen
  • Dimensions 5.25 x 5.25 x 2 in. (133 x 133 x 52 mm)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes
Material Polycarbonate
Positions 64
Shape Square
Stackable No
Sterility Non-sterile
For Use With (Equipment) 1.5 mL Tubes
Length (Metric) 133 mm
Includes Microcentrifuge Tube Box
Product Type Microtube Rack
Shelves None
Height (Metric) 52 mm
Array 8 x 8
Width (Metric) 133 mm
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.