Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polycarbonate Rack for Microcentrifuge Tubes
SDPSCI_ED

Catalog No. S01138 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Positions:
24
48
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S01138 24
S01139 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S01138 Supplier United Scientific™ Supplier No. 77705
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polycarbonate racks designed to hold 1.5 mL microcentrifuge tubes.

  • Unique design allows racks to be securely stacked on top of each other
  • Includes alphanumeric grid for easy identification of tubes
  • Autoclavable

Specifications

Autoclavable Autoclavable
Color White
Holds Microtubes (96)
Material Polycarbonate
Positions 24
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Microcentrifuge Tubes
Length (Metric) 17.78 cm
Includes 4 Racks
Product Type Microtube Rack
Shelves None
Height (Metric) 10.16 cm
Array 4 x 6
Width (Metric) 17.78 cm
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.