Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polycarbonate Safety Shield
SCI_ED

Catalog No. S41719 Shop All Eisco Products
Change view
Click to view available options
Lens Coating:
Uncoated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating
S41719 Uncoated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S41719 Supplier Eisco™ Supplier No. CH0659F
  • $165.30
    $152.65 / Each of 1

    Save $12.65

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polycarbonate Safety Shield includes adjustable outer panels to accomodate a variety of lab set ups.

  • The width of the outer panels is about 8.9 in. (22.5 cm) and the center panel is 11.8 in. (30 cm) wide.
  • All panels are 4 mm thick and provide excellent visual clarity
  • Adjustable
  • For classrooms and labs
  • Provides clear, easy viewing during experiments
  • Mounting clamps are not required for use, but will add stability (not included)

Warranty and Services

1 year limited manufacturer warranty

Specifications

Shape Rectangular
Thickness (English) 0.15 in.
Lens Coating Uncoated
Height (English) 24 in.
Height (Metric) 61 cm
Width (Metric) 75 cm
Width (English) 29.6 in.
Lens Type Splash protection
Thickness (Metric) 4 mm
Lens Tint Clear
Product Type Shield and Frames Kit
For Use With (Application) Safety ware
Length (English) 24 in.
Length (Metric) 60.96 cm
No. per Pack 1 Ea.
Weight (English) 4.8 lb.
Weight (Metric) 2.1 kg
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.