Learn More
Description
These polycarbonate racks with a 3-tier design provide clear view of the tube contents and convenient insertion and removal of tubes. Upper and middle plates are transparent. Beveled holes on bottom plate provide stability to standing tubes. Racks are autoclavable and can withstand sub-freezing temperatures. Available in 12-tube and 18-tube configurations, each able to hold tubes up to 25 mm in diameter.
- 3-tier design
- Transparent plates for clear view of tubes
- Holds tubes up to 25 mm in diameter
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Clear/White |
| Holds | Tubes (20 to 25 mm) |
| Material | Polycarbonate |
| Positions | 12 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Test Tubes |
| Includes | Test Tube Rack |
| Show More |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

