Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Polycarbonate Track Etched (PCTE) Membrane, PVP-Free Hydrophobic

Catalog No. 09316728 Shop All Osmonics Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
80 mm
254 mm
Pore Size:
0.1 μm
0.2 μm
0.4 μm
0.8 μm
1 μm
3 μm
5 μm
8 μm
10 μm
12 μm
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size
09-316-728 80 mm 12 μm
09-316-846 25 mm 0.1 μm
09-316-841 13 mm 5 μm
09-316-940 13 mm 10 μm
09-316-904 80 mm 8 μm
09-316-814 254 mm 1 μm
09-316-776 47 mm 1 μm
09-316-809 25 mm 5 μm
09-316-805 47 mm 10 μm
09-316-806 80 mm 5 μm
09-316-816 13 mm 0.1 μm
09-317-033 47 mm 0.2 μm
09-317-032 254 mm 3 μm
09-317-262 254 mm 10 μm
09-317-235 47 mm 8 μm
09-317-256 25 mm 12 μm
09-317-230 80 mm 10 μm
09-317-335 47 mm 3 μm
09-317-336 25 mm 10 μm
09-317-284 25 mm 0.4 μm
09-316-710 254 mm 5 μm
09-316-709 254 mm 8 μm
09-316-724 47 mm 5 μm
09-316-719 25 mm 0.2 μm
09-317-267 13 mm 12 μm
09-316-972 25 mm 0.8 μm
09-317-120 25 mm 1 μm
09-317-114 254 mm 0.1 μm
09-317-006 47 mm 0.4 μm
09-317-125 254 mm 0.4 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 09-316-728 Supplier GVS Supplier No. 1215044
Add to Cart
Add to Cart

GVS Polycarbonate Track Etched (PCTE) Membranes are hydrophilic or hydrophobic and available in pore sizes from 0.01 to 20 μm.

  • Smooth, thin, glass-like surface is suitable for optical analysis applications
  • PVP treated for hydrophilic wetting
  • Resists chemical staining to ease microscopyvisualization

Specifications

Disposable Single-use
Filter Type Microporous Filter
Format Roll
Material PCTE
Pore Size 12 μm
Sterility Non-sterile
Type Membrane Filter
Diameter (Metric) 80 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.