Learn More
PolyCo™ VR™ Grommet Aprons
Description
- Constructed of proprietary PolyCo™ VR™ material from top to bottom, including the grommets, for an environmentally safe, more durable product
- Comfortable, adjustable ties for neck and waist allow for flexible positioning and custom fit
- Strong, texturized nylon ties designed for extended wear; interchangeable for better sanitation
Specifications
Specifications
| Type | Controlled Environments Apron |
| Material | VR™ Proprietary Film |
| Color | Blue |
| Disposable | Reusable |
| Closure Type | Ties |
| Sterility | Non-sterile |
| Thickness | 4 mil |
| For Use With (Application) | Critical and Controlled Environments |
| Dimensions (L x W) | 90 x 114 cm (35 x 45 in.) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.