Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PolyCo™ VR™ Grommet Aprons

Catalog No. 19125525
Change view
Click to view available options
Thickness:
4 mil
6 mil
8 mil
Dimensions (L x W):
90 x 114 cm (35 x 45 in.)
90 x 140 cm (35 x 55 in.)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness Dimensions (L x W)
19-125-525 6 mil 90 x 114 cm (35 x 45 in.)
19-125-527 4 mil 90 x 140 cm (35 x 55 in.)
19-125-524 4 mil 90 x 114 cm (35 x 45 in.)
19-125-526 8 mil 90 x 114 cm (35 x 45 in.)
19-125-528 6 mil 90 x 140 cm (35 x 55 in.)
19-125-529 8 mil 90 x 140 cm (35 x 55 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-125-525 Supplier PolyCo™ Supplier No. 45401
Add to Cart
Add to Cart
This item is not returnable. View return policy

Blue aprons feature seamless durability and strength. Ideal for critical and controlled environments.

  • Constructed of proprietary PolyCo™ VR™ material from top to bottom, including the grommets, for an environmentally safe, more durable product
  • Comfortable, adjustable ties for neck and waist allow for flexible positioning and custom fit
  • Strong, texturized nylon ties designed for extended wear; interchangeable for better sanitation

Specifications

Type Controlled Environments Apron
Material VR™ Proprietary Film
Color Blue
Disposable Reusable
Closure Type Ties
Sterility Non-sterile
Thickness 6 mil
For Use With (Application) Critical and Controlled Environments
Dimensions (L x W) 90 x 114 cm (35 x 45 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.