Learn More
PolyCo™ VR™ Protective Sleeves
Description
- Waterproof - barrier protection
- AAMI Class 2 chemical splash protection
- Ideal for flexibility
- Strong, natural rubber elastic cuffs
- Textured inside surface minimizes cling and enhances ventilation
- Smooth outside surface for ease of cleaning
- Available in different colors and thicknesses
- Made in USA
Specifications
Specifications
| Size | Standard |
| Material | VR™ Polyolefin |
| Disposable | Reusable |
| Cuff Style | Elastic |
| Finish | Textured |
| Model | 41803 |
| Thickness | 6 mil |
| For Use With (Application) | Food Processing, Critical and Controlled Environments, Healthcare, Manufacturing |
| Certifications/Compliance | 21 CFR 175.300 |
| Length (English) | 18 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.