Learn More
Brady™ Polyester Adhesive ANSI Danger Sign: LASER RADIATION. AVOID DIRECT EXPOSURE TO BEAM. CLASS 111B LASER PRODUCT.
Shop All Brady Corporation ProductsDescription
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
Specifications
| Finish | Laminated |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Cold-temperature Permanent Acrylic |
| Mounting Type | Self-adhesive |
| Height (English) | 7 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.01 in. |
| Width (English) | 10 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.