Learn More
Brady™ Polyester ANSI Sign: SLIPPERY FLOOR. FALLS MAY RESULT IN INJURY.
Shop All Brady Corporation ProductsDescription
- Polyester construction is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Strong adhesive back for indoor or outdoor use
Specifications
Specifications
| Finish | Laminated |
| Material | Polyester |
| Quantity | 1 Ea. |
| Description | Polyester with polyester overlaminate |
| Mounting Type | Self-adhesive |
| Height (English) | 10 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.01 in. |
| Width (English) | 14 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
