Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Die-cut Labels for Portable Printers

Catalog No. 19000768 Shop All Brady Corporation Products
Change view
Click to view available options
Height (Metric):
12.7 mm
19 mm
Width (Metric):
19 mm
25.4 mm
38 mm
50.8 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Width (Metric)
19-000-768 12.7 mm 19 mm
19-000-769 12.7 mm 25.4 mm
19-000-770 19 mm 25.4 mm
19-000-771 19 mm 38 mm
19-000-772 19 mm 50.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-000-768 Supplier Brady™ Supplier No. M217423
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polyester tape for portable printers with high adhesion, suitable for high heat and low temperature environments.

These Polyester Die-cut Labels for Brady™ M210 and M211 Portable Printers are UL recognized, CSA accepted, and halogen-free (DIN VDE 0472 Part 815)*.

*Approvals are for white material only.

  • Resistant to abrasion, hight heat, oil and fuel
  • High adhesion
  • Suitable for low temperatures, such as in freezer spaces

Specifications

Product Type Label
Color Black on White
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Material Polyester
Print Technology Thermal Transfer
Width (English) 0.75 in.
Width (Metric) 19 mm
Height (English) 0.5 in.
Height (Metric) 12.7 mm
Thickness (English) 0.003 in.
Thickness (Metric) 0.08 mm
Dimensions (L x W) 19.05 mm (W) x 12.70 mm (H)
Adhesive Type Permanent Acrylic
Autoclavable Autoclavable
Finish Gloss
Format Cartridge, Label
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Certifications/Compliance UL Recognized, CSA Accepted, DIN VDE 0472 Part 815
For Use With (Application) Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Quantity 140
Alternate Part Number M21-7-423
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.