Learn More
Description
These Polyester Die-cut Labels for Brady™ M210 and M211 Portable Printers are UL recognized, CSA accepted, and halogen-free (DIN VDE 0472 Part 815)*.
*Approvals are for white material only.
- Resistant to abrasion, hight heat, oil and fuel
- High adhesion
- Suitable for low temperatures, such as in freezer spaces
Specifications
Specifications
| Product Type | Label |
| Color | Black on White |
| For Use With (Equipment) | Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Width (English) | 1 in. |
| Width (Metric) | 25.4 mm |
| Height (English) | 0.5 in. |
| Height (Metric) | 12.7 mm |
| Thickness (English) | 0.003 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.