Learn More
Brady™ Polyester Encased Paper Tag: CAUTION OUT OF ORDER SIGNED BY: DATE:
Shop All Brady Corporation ProductsDescription
- Metal grommet prevents tearing from the point of attachment
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor or outdoor use
- Tags are abrasion and chemical resistant
Specifications
Specifications
| Quantity | 10/Pk. |
| Color | Black, Yellow |
| Material | Polyester Encased Paper |
| Finish | Matte |
| Message | OUT OF ORDER SIGNED BY: DATE: |
| For Use With (Application) | General equipment |
| Includes | (10) nylon fasteners |
| Shape | Rectangle |
| Temperature Range (English) | -40°F to 176°F |
| Dimensions (L x W) | 4 x 7 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.