Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polyester Encased Paper Tag: Confined Space Pre-Entry Checklist
Identify facility equipment to your exact specifications. Brady™ Polyester Encased Paper Tags Confined Space Pre-Entry Checklist are durable two-sided tags with a write-on area that accepts most marking pens.
Supplier: Brady™ 66322
Description
- Metal grommet prevents tearing from the point of attachment
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor or outdoor use
- Tags are abrasion and chemical resistant
Specifications
25/Pk. | |
Polyester Encased Paper | |
ISSUED (DATE & TIME): EXPIRES (DATE & TIME): SPACE TO BE ENTERED: PURPOSE OF ENTRY: | |
(25) nylon fasteners | |
-40°F to 176°F | |
Laminated |
Black, White | |
Matte | |
General equipment | |
Rectangle | |
3 x 5.75 in. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction