Learn More
Description
- Metal grommet prevents tearing from the point of attachment
- Tags are appropriate for indoor or outdoor use
- Tags are abrasion and chemical resistant
Specifications
Specifications
| Quantity | 10/Pk. |
| Color | Orange, White |
| Material | Polyester Encased Paper |
| Finish | Matte |
| Message | DUE FOR INSPECTION |
| For Use With (Application) | General equipment |
| Includes | (10) nylon fasteners |
| Shape | Rectangle |
| Temperature Range (English) | -40°F to 176°F |
| Dimensions (L x W) | 3 x 5.75 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.