Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Labels for Thermal Transfer Printers

Catalog No. 19150406 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
1.27 x 4.57 cm (W x H)
1.52 x 6.67 cm (W x H)
1.9 x 2.28 cm (W x H)
1.9 x 4.57 cm (W x H)
1.9 x 5.59 cm (W x H)
2.28 x 2.28 cm
2.54 x 1.27 cm (W x H)
2.54 x 1.9 cm (W x H)
2.54 x 2.54 cm
2.54 x 4.13 cm (W x H)
2.54 x 4.44 cm (W x H)
2.54 x 6.67 cm (W x H)
3.81 W x 1.9 cm H
5.08 W x 0.63 cm H
6.35 W x 6.35 cm H
Finish:
Gloss
Matte
For Use With (Equipment):
BBP™ 11 Label Printer
BBP11, BBP12, THT 25 mm Core Printers
BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Quantity:
1000/Roll
1500/Pk.
2000/Pk.
2500/Pk.
500/Pk.
5000/Pk.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Finish For Use With (Equipment) Quantity
19-150-406 2.54 x 1.27 cm (W x H) Matte BBP11, BBP12, THT 25 mm Core Printers 2500/Pk.
19-150-414 2.28 x 2.28 cm Matte BBP11, BBP12, THT 25 mm Core Printers 1000/Roll
19-150-404 1.52 x 6.67 cm (W x H) Matte BBP11, BBP12, THT 25 mm Core Printers 1500/Pk.
19-150-426 6.35 W x 6.35 cm H Matte BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers 2500/Pk.
19-150-407 2.54 x 6.67 cm (W x H) Matte BBP™ 11 Label Printer 1500/Pk.
19-150-412 1.9 x 2.28 cm (W x H) Matte BBP11, BBP12, THT 25 mm Core Printers 1500/Pk.
19-150-416 2.28 x 2.28 cm Matte BBP11, BBP12, THT 25 mm Core Printers 1500/Pk.
19-150-419 2.54 x 1.9 cm (W x H) Matte BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers 5000/Pk.
19-150-400 2.54 x 2.54 cm Matte BBP11, BBP12, THT 25 mm Core Printers 1500/Pk.
19-150-420 2.54 x 1.9 cm (W x H) Matte BBP11, BBP12, THT 25 mm Core Printers 2500/Pk.
19-150-405 1.9 x 5.59 cm (W x H) Matte BBP11, BBP12, THT 25 mm Core Printers 1500/Pk.
19-150-427 6.35 W x 6.35 cm H Matte BBP11, BBP12, THT 25 mm Core Printers 2500/Pk.
19-150-442 2.54 x 4.44 cm (W x H) Matte BBP™ 11 Label Printer 500/Pk.
19-150-411 3.81 W x 1.9 cm H Matte BBP™ 11 Label Printer 2000/Pk.
19-150-409 2.54 x 4.13 cm (W x H) Matte BBP11, BBP12, THT 25 mm Core Printers 1500/Pk.
19-150-418 1.9 x 4.57 cm (W x H) Matte BBP11, BBP12, THT 25 mm Core Printers 1500/Pk.
19-150-402 5.08 W x 0.63 cm H Gloss BBP11, BBP12, THT 25 mm Core Printers 2500/Pk.
19-150-417 1.27 x 4.57 cm (W x H) Matte BBP11, BBP12, THT 25 mm Core Printers 1500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 19-150-406 Supplier Brady™ Supplier No. THT594922.5SC
Add to Cart
Add to Cart

For barcoding and identification purposes

  • Available with gloss or matte finish
  • Available in different widths and roll lengths

Specifications

Certifications/Compliance RoHS 2002/95/EC
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
For Use With (Equipment) BBP11, BBP12, THT 25 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
Model THT-59-492-2.5-SC
No. per Pack 2500 Label(s) / Roll
Quantity 2500/Pk.
Shape Rectangle
Size 25.40 mm (W) x 12.70 mm (H)
Size (Metric) 2.54 x 1.27 cm (W x H)
Temperature Range (English) -320°F to 230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Dimensions (L x W) 25.40 mm (W) x 12.70 mm (H)
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 2.54 cm
Width (English) Printable Area 25.40 mm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Alternate Part Number THT-59-492-2.5-SC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.