Learn More
Neese Polyester Rainwear Separates Coated with PVC

Description
Holds warmth and dissipates moisture, keeping workers comfortable. Electronically welded seams provide protection and durability. 13 oz. per sq. yd. Flame retardant. All garments are safety yellow.
Jacket
- 30 in. long (76cm)
- Feature four-snap front closure and storm flap
- Attached hood or with four collar snaps for detachable hood
- Hood also available, separately
- Elastic suspenders available with or without safety fly
Warranty and Services
Caution!Do not use for fire protection. Avoid exposing fabric to flames or intense heat.
Specifications
Specifications
| Size | Large |
| Material | Polyester, PVC |
| Color | Safety Yellow |
| Hood Type | Attached |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.