Learn More
Brady™ Polyester Tag: DANGER DO NOT OPERATE MAINTENANCE DEPARTMENT SIGNED BY: DATE:
Shop All Brady Corporation ProductsDescription
- Polyester tags provide identification solutions for almost any environment
- Tag includes a write-on area that accepts most marking pens
Specifications
Specifications
| Quantity | 25/Pk. |
| Certifications/Compliance | OSHA 1910.145 |
| Material | Polyester |
| Message | DANGER DO NOT OPERATE MAINTENANCE DEPARTMENT SIGNED BY: DATE: |
| For Use With (Application) | General equipment |
| Temperature Range (English) | -40°F to 212°F |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.