Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Tag: DANGER DO NOT REMOVE BLIND PURPOSE: NAME: DATE:

Catalog No. 19113345 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
25/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-113-345 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-113-345 Supplier Brady™ Supplier No. 132425
Add to Cart
Add to Cart

Identify facility equipment to your exact specifications. Brady™ Polyester Tags are durable two-sided tags with a write-on area that accepts most marking pens.

  • Polyester tags provide identification solutions for almost any environment
  • Metal grommet prevents tearing from the point of attachment
  • Tag includes a write-on area that accepts most marking pens
  • Tags are appropriate for indoor or outdoor use
  • Tags are abrasion and chemical resistant

Specifications

Quantity 25/Pk.
Certifications/Compliance OSHA 1910.145
Color Black, Red, White
Material Polyester
Message DO NOT REMOVE BLIND PURPOSE: NAME: DATE:
For Use With (Application) General equipment
Includes (25) nylon fasteners
Shape Rectangle
Temperature Range (English) -40°F to 212°F
Dimensions (L x W) 3 x 5.75 in.
Label Type Not laminated
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.