Learn More
Brady™ Polyester Tag: DANGER DO NOT USE REASON TAGGED: *EQUIPMENT DEFECTIVE *PARTS MISSING *WORK INCOMPLETE *DIRTY *OTHER SIGNED BY: DATE:
Shop All Brady Corporation ProductsDescription
- Polyester tags provide identification solutions for almost any environment
- Metal grommet prevents tearing from the point of attachment
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor or outdoor use
- Tags are abrasion and chemical resistant
Specifications
Specifications
| Quantity | 10/Pk. |
| Certifications/Compliance | OSHA 1910.145 |
| Color | Black, Red, White |
| Material | Polyester |
| Message | DO NOT USE REASON TAGGED: *EQUIPMENT DEFECTIVE *PARTS MISSING *WORK INCOMPLETE *DIRTY *OTHER SIGNED BY: DATE: |
| For Use With (Application) | General equipment |
| Includes | (10) nylon fasteners |
| Shape | Rectangle |
| Temperature Range (English) | -40°F to 212°F |
| Dimensions (L x W) | 4 x 7 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.