Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Polyester-Tipped Applicators

Catalog No. 22029503
Change view
Click to view available options
Length (Metric):
13.8 cm
15.2 cm
Diameter (Metric) Handle:
0.063 cm
0.089 cm
0.25 cm
2.5 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Handle
22-029-503 13.8 cm 0.063 cm
22-029-574 15.2 cm 0.25 cm
22-029-505 13.8 cm 0.089 cm
14-960-1J 15.2 cm 2.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-029-503 Supplier Puritan™ Supplier No. 25801 D 50
This item is not returnable. View return policy

Ideal for specimen collection, testing and screening

For use in diagnostic specimen collection for testing and screening; 0.025 in. handle diameter; Applicator is suitable for small cavitites; Ideal for use in Pediatric ENT; Used for avian disease monitoring, eye microbiology; STD testing, and Veterinary care; Individually wrapped; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.025 in.
Length (English) 5.43 in.
For Use With (Application) Avian disease monitoring, specimen collection for testing and screening, STD testing, pediatric ENT
Product Type Applicator
Diameter (Metric) Handle 0.063 cm
Length (Metric) 13.8 cm
Length (English) Handle 5.37 in.
Length (Metric) Handle 13.6 cm
Length (English) Tip 0.687 in.
Length (Metric) Tip 1.7 cm
Diameter (Metric) Tip 0.19 cm
Diameter (English) Tip 0.078 in.
Grade Diagnostic
Sterility Sterile
Handle Material Aluminum
Tip Style Minitip
Tip Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.