Learn More
Puritan™ Polyester-Tipped Applicators
Description
Ideal for specimen collection, testing and screening
Certifications
CE marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
Specifications
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's |
| Diameter (English) Handle | 0.035 in. |
| Length (English) | 5.43 in. |
| For Use With (Application) | Forensic evidence collection, flu and strep testing, veterinary care |
| Product Type | Applicator |
| Diameter (Metric) Handle | 0.089 cm |
| Length (Metric) | 13.8 cm |
| Length (English) Handle | 5.37 in. |
| Length (Metric) Handle | 13.6 cm |
| Length (English) Tip | 0.687 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.