Learn More
Valutek™ Polyester Wipes
Description
- 100% continuous-filament 85 denier standard weight polyester in a doubt-knit interlock, creating a no-run circular pattern
- Laundered and packaged in a controlled environment
- Durable and soft
Laser Sealed Edge
- Laser sealed edge, providing maximum protection against particulate contamination
- Pressure and heat provides a sealed border, resulting in maximum fiber retention
- Ultrasonic sealed edge provides maximum protection for scratch-sensitive surfaces
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| For Use With (Application) | Cleanroom |
| Ply | 1-ply |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.