Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Polyethersulfone (PES) Membrane, Roll

Catalog No. 09316818 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.01 μm
0.03 μm
0.1 μm
0.2 μm
0.45 μm
0.65 μm
0.8 μm
1.2 μm
5 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-316-818 0.01 μm
09-316-742 0.8 μm
09-316-748 1.2 μm
09-316-707 0.2 μm
09-316-966 0.45 μm
09-316-965 0.03 μm
09-317-116 0.65 μm
09-317-154 0.1 μm
09-317-155 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 09-316-818 Supplier GVS Supplier No. 1225184
Add to Cart
Add to Cart

GVS Polyethersulfone (PES) Membranes are hydrophilic and available in pore sizes from 0.03 to 8.0 μm.

  • Hydrophilic: Eliminates the need for wetting agents that can potentially interfere with analyses
  • Low extractables: Ensures test results will not be compromised by wetting agents or other extractables
  • Low drug and protein binding: Maximizes recovery of critical drugs or proteins
  • Wide range of pore sizes: Pore size range of 0.03 μm to 8.0 μm enables specific pore size selection for given applications
  • Superior burst strength: Protects the integrity of the membrane under high pressure
  • Lot-to-lot consistency: Quality checks, both down and across the membrane, ensure dependable results every time

Specifications

Filter Type Microporous Filter
Format Roll
Material PES
Pore Size 0.01 μm
Sterility Non-sterile
Type Membrane Filter
Length (Metric) 3 m
Width (Metric) 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.