Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Polyethylene 3.0 mL Graduated Pipettes
GREENER_CHOICESCI_ED

Catalog No. S01249 Shop All Supertek Scientific Products
Change view
Click to view available options
Volume (Metric):
3.0 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S01249 3.0 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01249 Supplier Supertek™ Supplier No. CH11623S3
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Graduated Pipettes are excellent for basic liquid transfer or culture sampling.

  • Made of Polyethylene
  • Capacity: 3.0 mL
  • Graduation: 0.50 mL
  • Safe for all ages
  • Package of 12

Specifications

Material Polystyrene
Sterility Non-sterile
Graduations 0.5 mL
Color White
Volume (Metric) 3.0 mL
Length (Metric) 14.5 cm
Type Graduated Transfer Pipet
Disposable Reusable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.