Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Polyethylene Adhesive Mat

Catalog No. 191502013
Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
18 x 36 in.
18 x 45 in.
24 x 36 in.
26 x 30 in.
26 x 45 in.
36 x 45 in.
36 x 72 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-150-2013 White 24 x 36 in.
19-150-2010 White 18 x 36 in.
19-150-2011 White 18 x 45 in.
19-150-2125 White 26 x 30 in.
19-150-2122 White 26 x 45 in.
19-150-2012 Blue 24 x 36 in.
19-150-2015 Blue 26 x 45 in.
19-150-2123 Blue 36 x 45 in.
19-150-2126 Blue 36 x 72 in.
19-150-2014 Gray 26 x 45 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-150-2013 Supplier Valutek™ Supplier No. VT24364P30LW
Add to Cart
Add to Cart

Multi-layered, low density, polyethylene adhesive mats can effectively capture dirt and dust from foot-traffic and equipment wheels before they enter a cleanroom or controlled environment.

  • Each removable layer of Valutek™ adhesive mats has a specially developed adhesive coating designed to provide an effective means of reducing contamination by trapping and preventing the transfer of particles.
  • 30 sheets per pad and 4 pads per case (a total of 120 layers)
  • Each of the numbered layers of the mat peels off easily to reveal a new clean surface (numbered tabs indicate the number of remaining layers)

Specifications

Material Polyethylene
Dimensions (L x W) 24 x 36 in.
Quantity 30 Sheets/Mat
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.